Hinkley H3214BR "Hampton" Mid Sized Chandelier
| Item: | H3214BR |
| Finish: | Brushed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $559.28 (Pricing is for Brushed Bronze)
Details and Dimensions
| Height | 24" |
| Width | 29" |
| Diameter | 29" |
| Number Of Tiers | 1 |
| Canopy Size | 5 |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Glass Type | Sand Blasted Acrylic Lens |
| Shade | Soft Linen Hardback |
| Shade Material | Glass |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 20 lbs |
| Voltage | 120V |
| Additional Information | Soft Linen Hard-Back Shades |


