Hinkley H3214AN "Hampton" Mid Sized Chandelier

Item: H3214AN
Finish: Antique Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $559.28 (Pricing is for Antique Nickel)



Details and Dimensions

Height 24"
Width 29"
Diameter 29"
Number Of Tiers 1
Canopy Size 5
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Sand Blasted Acrylic Lens
Shade Soft Linen Hardback
Shade Material Glass
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 20 lbs
Voltage 120V
Additional Information Soft Linen Hard-Back Shades