Hinkley H3212BR "Hampton" Entrance / Foyer Pendant
| Item: | H3212BR |
| Finish: | Brushed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $399.20 (Pricing is for Brushed Bronze)
Details and Dimensions
| Height | 29-3/4" |
| Width | 12" |
| Canopy Size | 5'' Diameter |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Shade | Soft Linen Hardback |
| Shade Material | Fabric |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Construction | Metal |
| Weight | 11 lbs |


