Hinkley H3212AN "Hampton" Entrance / Foyer Pendant

Item: H3212AN
Finish: Antique Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $399.20 (Pricing is for Antique Nickel)



Details and Dimensions

Height 29-3/4"
Width 12"
Canopy Size 5'' Diameter
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Shade Soft Linen Hardback
Shade Material Fabric
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Construction Metal
Weight 11 lbs