Hinkley H3211BR "Hampton" Semi Flush Mount Ceiling Light
| Item: | H3211BR |
| Finish: | Brushed Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $549.27 (Pricing is for Brushed Bronze)
Details and Dimensions
| Height | 14-1/2" |
| Width | 26" |
| Canopy Size | 15-3/4" Diameter |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Shade | Soft Linen Hardback |
| Shade Material | Fabric |
| Suitable Installation | Dry |
| Weight | 15 lbs |


