Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H3211AN "Hampton" Semi Flush Mount Ceiling Light

Item: H3211AN
Finish: Antique Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 14-1/2"
Width 26"
Diameter 26"
Canopy Size 15-3/4" Diameter
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade Soft Linen Hardback
Shade Material Fabric
Suitable Installation Dry
Weight 15 lbs