X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H3138AN "Congress" Mini Pendant

Item: H3138AN
Finish: Antique Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8-1/2"
Width 9-3/4"
Canopy Size 4-3/4'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Antique Nickel (AN), Brushed Caramel (BC), Chrome (CM), Oil Rubbed Bronze (OZ)
Shade Material Metal
Wire Length 120"
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 7 lbs