X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H2639BK "Bolla" Outdoor Entrance Wall Light

Item: H2639BK
Finish: Black
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $973.50

Price: $649.32 (Pricing is for Black)



Details and Dimensions

Height 26-1/4"
Width 14"
Extension From Wall 16"
Backplate Dimension 4.5" W x 11.5" H
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Glass Type Clear Seedy Inside-Etched
Suitable Installation Wet
Voltage 120V
Weight 13 lbs
Additional Information "Top to outlet measurement 12.75"""