X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H2636BK "Bolla" Outdoor Entrance Wall Light

Item: H2636BK
Finish: Black
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $157.50

Price: $105.05 (Pricing is for Black)



Details and Dimensions

Height 11"
Width 6"
Extension From Wall 6-3/4"
Backplate Dimension 5" W x 6" H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear Seedy Inside-Etched
Suitable Installation Wet
Voltage 120V
Weight 4 lbs
Additional Information "Top to outlet measurement 3"""