X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2635BK "Bolla" Outdoor Entrance Wall Light

Item: H2635BK
Finish: Black
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 18-3/4"
Width 11"
Extension From Wall 12-1/2"
Backplate Dimension 4.5" W x 9" H
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Glass Type Clear Seedy Inside-Etched
Suitable Installation Wet
Voltage 120V
Weight 8 lbs
Additional Information "Top to outlet measurement 9.75"""