X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2634OB "Bolla" Outdoor Entrance Wall Light

Item: H2634OB
Finish: Olde Bronze
Online Availability: Available for immediate shipment

List Price: $538.50

Price: $359.18



Details and Dimensions

Height 15-1/2"
Width 9"
Extension From Wall 10-1/2"
Backplate Dimension 4.5" W x 7.25" H
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Glass Type Clear Seedy Inside-Etched
Suitable Installation Wet
Voltage 120V
Weight 6 lbs
Additional Information "Top to outlet measurement 8"""