X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2631BK "Bolla" Post Light

Item: H2631BK
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $418.50

Price: $279.14 (Pricing is for Black)



Details and Dimensions

Height 20-1/2"
Width 11"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Voltage 120V
Glass Type Light Amber
Suitable Installation Wet
Construction Brass
Weight 8 lbs