X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H2630BK "Bolla" Outdoor Entrance Wall Light

Item: H2630BK
Finish: Black
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $238.50

Price: $159.08 (Pricing is for Black)




Details and Dimensions

Height 12"
Width 7-1/2"
Extension From Wall 9"
Backplate Dimension 4.5" W x 7.25" H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear Seedy Inside-Etched
Suitable Installation Wet
Voltage 120V
Weight 2 lbs
Additional Information "Top to outlet measurement 7"""