X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2074SN "Valley Forge" Path Light

Item: H2074SN
Finish: Sienna
Online Availability: Please call for availability.

List Price: $553.50

Price: $369.18



Details and Dimensions

Height 15"
Width 8"
Extension From Wall 4-3/4"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Seedy
Voltage 120V
Construction Brass
Weight 9 lbs
Backplate Dimension 5-3/4'' W x 10-1/4'' H
Shade Material Glass