Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H2072SN "Valley Forge" Outdoor Hanging Lantern

Item: H2072SN
Finish: Sienna
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 19-1/2"
Width 9"
Canopy Size 5'' Diameter
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Seedy
Shade Material Glass
Voltage 120V
Construction Brass
Weight 12 lbs
Chain Length 60"
Wire Length 72"