X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2071SN "Valley Forge" Post Light

Item: H2071SN
Finish: Sienna
Online Availability: Please call for availability.


Details and Dimensions

Height 23-3/4"
Width 10"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Clear Seedy
Shade Material Glass
Construction Brass
Weight 12 lbs