X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1929RK "Windsor" Outdoor Entrance Wall Light

Item: H1929RK
Finish: River Rock
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 42"
Width 14"
Extension From Wall 17"
Backplate Dimension 6-1/4'' W x 17'' H
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 240 W
Glass Type Clear Water
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Weight 45 lbs