X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1921RK "Windsor" Post Light

Item: H1921RK
Finish: River Rock
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,348.50

Price: $899.45 (Pricing is for River Rock)



Details and Dimensions

Height 34-3/4"
Width 14-1/2"
Post Included No
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 240 W
Voltage 120V
Glass Type Clear Water
Shade Material Glass
Suitable Installation Wet
Construction Aluminum
Weight 28 lbs