X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1836BZ "Cascade" Outdoor Entrance Wall Light

Item: H1836BZ
Finish: Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 18"
Width 8"
Extension From Wall 4-3/4"
Backplate Dimension 8'' x 18''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Alabaster Glass
Suitable Installation Wet
Voltage 120V
Construction Extruded Aluminum
Weight 6 lbs