Hinkley H1834BZ "Cascade" Outdoor Entrance Wall Light
| Item: | H1834BZ |
| Finish: | Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $219.11 (Pricing is for Bronze)
Details and Dimensions
| Height | 18" |
| Width | 8" |
| Extension From Wall | 4" |
| Backplate Dimension | 8" W x 18" H |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Suitable Installation | Wet |
| Voltage | 120V |
| ADA Compliant | Yes |
| Weight | 4 lbs |
| Additional Information | Top to outlet measurement 4.75" |


