X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1805BKLED "Freeport" Outdoor Entrance Wall Light

Item: H1805BKLED
Finish: Black
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $538.50

Price: $359.18 (Pricing is for Black)



Details and Dimensions

Height 15-1/4"
Width 10"
Extension From Wall 11-1/4"
Backplate Dimension 5-3/4'' x 9-1/2''
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 5 W
Total Fixture Wattage 5 W
Shade Clear Seedy Glass
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum
Weight 10 lbs