X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1805OP "Freeport" Outdoor Entrance Wall Light

Item: H1805OP
Finish: Olde Penny
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 15-1/4"
Width 10"
Extension From Wall 11-1/4"
Backplate Dimension 5-3/4'' x 9-1/2''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Clear Seedy Glass
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum
Weight 10 lbs