X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1804BKLED "Freeport" Outdoor Entrance Wall Light

Item: H1804BKLED
Finish: Black
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 12-1/4"
Width 8"
Extension From Wall 9"
Backplate Dimension 5'' x 8''
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 5 W
Total Fixture Wattage 5 W
Shade Clear Seedy Glass
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum
Weight 5 lbs