X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1804OP "Freeport" Outdoor Entrance Wall Light

Item: H1804OP
Finish: Olde Penny
Online Availability: Available for immediate shipment
Select Finish:

List Price: $187.50

Price: $125.06 (Pricing is for Olde Penny)



Details and Dimensions

Height 12-1/4"
Width 8"
Extension From Wall 9"
Backplate Dimension 5'' x 8''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Clear Seedy Glass
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum
Weight 5 lbs