X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1802BKLED "Freeport" Outdoor Hanging Lantern

Item: H1802BKLED
Finish: Black
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $532.50

Price: $355.18 (Pricing is for Black)



Details and Dimensions

Height 14"
Width 10"
Canopy Size 4-1/4'' Diameter
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 5 W
Total Fixture Wattage 5 W
Shade Clear Seedy Glass
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum
Weight 8 lbs
Chain Length 60"
Wire Length 72"