X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1801OP "Freeport" Post Light

Item: H1801OP
Finish: Olde Penny
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 20-1/4"
Width 10"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Shade Material Glass
Shade Etched Seedy
Shade Included Yes
Suitable Installation Wet
Construction Cast Aluminum
Weight 7 lbs