X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1800BK "Freeport" Outdoor Entrance Wall Light

Item: H1800BK
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $118.50

Price: $79.04 (Pricing is for Black)



Details and Dimensions

Height 9-1/4"
Width 6"
Extension From Wall 7"
Backplate Dimension 4-1/2'' x 6''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Shade Clear Seedy Glass
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum
Weight 3 lbs