Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H1761BZ "Kube" Post Light

Item: H1761BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 18-1/2"
Width 6"
Post Included No
Number of Bulbs 2
Lamp Type GU-10
Bulb(s) Included No
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 100 W
Voltage 120V
Glass Type Amber Etched Organic Rain (BZ), Clear Etched Organic Rain (SK, TT)
Shade Material Glass
Construction Extruded Aluminum
Weight 8 lbs