X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1666BZ "Luna" Outdoor Entrance Wall Light

Item: H1666BZ
Finish: Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 5-1/4"
Width 9"
Extension From Wall 4"
Backplate Dimension 9" W x 5.25" H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Glass Type Etched
Suitable Installation Wet
Voltage 120V
ADA Compliant Yes
Weight 3 lbs
Additional Information "Top to outlet measurement 2.75"""