X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1660BZ "Luna" Outdoor Entrance Wall Light

Item: H1660BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 16"
Width 6"
Extension From Wall 3-1/2"
Backplate Dimension 6''W x 16''H
Number of Bulbs 2
Bulb Type Halogen
Lamp Type MR16
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 40 W
Glass Type Etched
Eco-Friendly Dark Sky
Suitable Installation Wet
Voltage 120V
ADA Compliant Yes
Construction Extruded Aluminum
Weight 5 lbs
Additional Information Top to outlet adjustable 10