X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1646SK "Atlantis" Outdoor Entrance Wall Light

Item: H1646SK
Finish: Satin Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 5-1/4"
Width 9"
Extension From Wall 4-1/4"
Backplate Dimension 4.5
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Glass Type Etched
Eco-Friendly Dark Sky
Suitable Installation Wet
Voltage 120V
Weight 3 lbs