X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1645SK "Atlantis" Outdoor Entrance Wall Light

Item: H1645SK
Finish: Satin Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 6"
Width 9"
Extension From Wall 4-2/5"
Backplate Dimension 4-1/2'' W x 4-1/2'' H
Height From Center Of Wall Opening 2-4/5"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Glass Type Etched Lens
Shade Material Glass
Eco-Friendly Dark Sky
Suitable Installation Wet
Voltage 120V
ADA Compliant Yes
Construction Extruded Aluminum
Weight 3 lbs