X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H16007MZ "Hardy Island" Path Light

Item: H16007MZ
Finish: Matte Bronze
Online Availability: Available for immediate shipment

List Price: $240.00

Price: $160.08



Details and Dimensions

Height 23-1/4"
Width 6-3/4"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 20 W
Voltage Low Voltage
Weight 7 lbs