Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H16004MZ "Hardy Island" Path Light

Item: H16004MZ
Finish: Matte Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 15-1/2"
Width 7"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 20 W
Voltage Low Voltage
Weight 5 lbs