X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H15442BZ "Nexus" Outdoor Accent Light

Item: H15442BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $241.65

Price: $161.18 (Pricing is for Bronze)



Details and Dimensions

Height 15-1/2"
Width 3-1/2"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 8.5 W
Total Fixture Wattage 8.5 W
Voltage 120V
Construction Aluminum