Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1439RB "Trellis" Outdoor Entrance Wall Light

Item: H1439RB
Finish: Regency Bronze
Online Availability: Available for immediate shipment

List Price: $2,338.50

Price: $1,559.78

Details and Dimensions

Height 52"
Width 16"
Extension From Wall 24"
Backplate Dimension 4-3/4'' W x 20'' H
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Clear Seedy
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Weight 43 lbs