X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1438RB "Trellis" Outdoor Entrance Wall Light

Item: H1438RB
Finish: Regency Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $943.50

Price: $629.31



Details and Dimensions

Height 26-1/4"
Width 13"
Extension From Wall 19"
Backplate Dimension 5" W x 13" H
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Clear Seedy
Suitable Installation Wet
Voltage 120V
Weight 14 lbs
Additional Information Top to outlet measurement 9.5"