Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1436RB "Trellis" Deck Light

Item: H1436RB
Finish: Regency Bronze
Online Availability: Available for immediate shipment

List Price: $1,048.50

Price: $699.35

Details and Dimensions

Height 35-3/4"
Width 11"
Extension From Wall 16-1/2"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Clear Seedy
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Weight 18 lbs
Backplate Dimension 4-1/2'' W x 13'' H
Shade Material Glass