X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1432RB "Trellis" Outdoor Hanging Lantern

Item: H1432RB
Finish: Regency Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 24-1/4"
Width 11"
Canopy Size 4-1/2
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Seedy
Voltage 120V
Weight 11 lbs
Chain Length 60"
Wire Length 72"