Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1430RB "Trellis" Outdoor Entrance Wall Light

Item: H1430RB
Finish: Regency Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $358.50

Price: $239.12

Details and Dimensions

Height 15-1/4"
Width 7"
Extension From Wall 11-1/4"
Backplate Dimension 4" W x 7" H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Seedy
Suitable Installation Wet
Voltage 120V
Weight 4 lbs
Additional Information "Top to outlet measurement 6"""