X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1325HE "Dwell" Outdoor Entrance Wall Light

Item: H1325HE
Finish: Hematite
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $358.50

Price: $239.12 (Pricing is for Hematite)




Details and Dimensions

Height 23-1/4"
Width 8-1/4"
Extension From Wall 8-1/2"
Backplate Dimension 4.5" W x 12" H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Seedy
Suitable Installation Wet
Voltage 120V
Weight 9 lbs
Additional Information "Top to outlet measurement 5.75"""