X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1324HE "Shelter" Outdoor Entrance Wall Light

Item: H1324HE
Finish: Hematite
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 20-1/2"
Width 6-1/4"
Extension From Wall 6-1/2"
Backplate Dimension 4.5
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Seedy
Eco-Friendly Dark Sky
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Weight 7 lbs