X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1321HE "Shelter" Post Light

Item: H1321HE
Finish: Hematite
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 27-3/4"
Width 8-1/4"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Glass Type Clear Seedy
Construction Aluminum
Weight 14 lbs