X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H6661BK Post / Base

Item: H6661BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $133.50

Price: $89.04



Details and Dimensions

Height 84"
Width 3"
Voltage 120V
Weight 5 lbs