X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H6660BK Post / Base

Item: H6660BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $118.50

Price: $79.04 (Pricing is for Black)




Details and Dimensions

Height 84"
Width 3"
Voltage 120V