X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H5924BN "Daphne" 4 or more Bulb Bathroom Light

Item: H5924BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $418.50

Price: $279.14 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 5"
Width 32"
Extension From Wall 3-3/4"
Backplate Dimension 32'' x 5''
Number of Bulbs 4
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Clear Hammered Optic
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 6 lbs
Lamp Type G9