X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H57000BZ "Landscape Line Voltage" Outdoor Accent Light

Item: H57000BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $114.99

Price: $76.70



Details and Dimensions

Height 6"
Width 5-1/2"
Length 0"
Extension From Wall 0"
Number of Bulbs 1
Bulb Type E11
Max. Wattage Per Bulb 75 W
Voltage 120V
Weight 2 lbs
Energy Star No