X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H5683VZ "Thistledown" 3 Bulb Bathroom Light

Item: H5683VZ
Finish: Victorian Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 12-1/4"
Width 21-3/4"
Extension From Wall 7-3/4"
Backplate Dimension 5-3/4'' dia.
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Amber Seedy
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 5 lbs