Hinkley H5592SK "Meridian" 2 Bulb Bathroom Light
| Item: | H5592SK |
| Finish: | Satin Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $129.06 (Pricing is for Satin Black)
Details and Dimensions
| Height | 6" |
| Width | 14" |
| Extension From Wall | 6-1/4" |
| Backplate Dimension | 8'' x 4-1/2'' |
| Number of Bulbs | 2 |
| Bulb Type | G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Thick Faceted Clear Inside-Etched |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel |
| Weight | 6 lbs |


