X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H5592BN "Meridian" 2 Bulb Bathroom Light

Item: H5592BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $223.50

Price: $149.07 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 6"
Width 14"
Extension From Wall 6-1/4"
Backplate Dimension 8'' x 4-1/2''
Number of Bulbs 2
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Thick Faceted Clear Inside-Etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 6 lbs
Lamp Type G9